Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Micrometers
Micrometer Accessories
Stem with Knurled Clamp Ring D=6mm Stem
By Mitutoyo
Order Code:
ZT4933654S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it in
5-10
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/micrometer-accessories/stem-with-knurled-clamp-ring-d-6mm-stem/p/ZT4933654S
Add to quotation
View all Micrometer Accessories
Description
Stem with Knurled Clamp Ring D=6mm Stem
Tags:
#BulkDiscount
Specifications
Specifications for Stem with Knurled Clamp Ring D=6mm Stem
Diameter
6mm