Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Micrometers
Micrometer Accessories
Stylus for Series 513 D= 1mm, 15, 2mm Length, Carbide
By Mitutoyo
Order Code:
ZT4930627S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.29
5%
10 +
£12.59
10%
1
Add to basket
Get it in
5-10
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/micrometer-accessories/stylus-for-series-513-d-1mm-15-2mm-length-carbide/p/ZT4930627S
Add to quotation
View all Micrometer Accessories
Description
Stylus for Series 513 D=1mm, 15, 2mm Length, Carbide
Tags:
#BulkDiscount
Specifications
Specifications for Stylus for Series 513 D= 1mm, 15, 2mm Length, Carbide
Diameter
1mm
Length
15
2mm
Product Type
Stylus
Material
Carbide
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome