Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Micrometers
Micrometer Accessories
Stylus for Series 513 D= 2mm, 19mm (15, 5mm) Length, Carbide
By Mitutoyo
Order Code:
ZT4933426S
£6.09
Inc VAT (20%)
£6.39
4.5% off
Quantity
Price
Discount
1 - 4
£6.09
0%
5 - 9
£5.85
4%
10 - 19
£5.60
8%
20 - 49
£5.36
12%
50 +
£5.12
16%
1
Add to basket
Get it in
5-10
working days
Available
GBP
6.09
https://www.zoro.co.uk/shop/measuring-and-test-equipment/micrometer-accessories/stylus-for-series-513-d-2mm-19mm-15-5mm-length-carbide/p/ZT4933426S
Add to quotation
View all Micrometer Accessories
Description
Stylus for Series 513 D=2mm, 19mm (15, 5mm) length, Carbide
Tags:
#BulkDiscount
Specifications
Specifications for Stylus for Series 513 D= 2mm, 19mm (15, 5mm) Length, Carbide
Diameter
2mm
Product Type
Stylus
Measurement Range
19mm
2mm
15.5mm
Material
Carbide