CT6 LED Hand Tachometer Kit

Order Code: ZT1017138X

£469.99 Inc VAT (20%)


Description

Specifications:
Measurement Range: RPM: 3 to 99,999; M/min: 0.3 to 19,999; Ft/min: 0.3 to 19,999; time-interval: 0.01 to 99,999 sec. Counts: 1 to 99,999.
Display: 5 digit red LED, 0.4" (10.5mm), floating decimal in autorange mode.
Display Update Time: 0.8 second above 75rpm, time between pulses below 75rpm.
Accuracy: RPM: +/-0.05% of reading, +/-1 digit; M/min & Ft/min: +/-2% of reading.
Time Base: crystal controlled.
Auto/Fixed Ranges: user selectable via yellow switch.
Resolution: Rate, fixed decimal mode: +/-1 digit; Rate, Autorange: maximum 0.001 units (revs/meters/feet); time modes: max. 0.01 sec., autoranging only; count mode: 1 count (1 pulse/shaft rev. in contact mode).
Auto Power-Off: after release of button, reading displayed for 10 seconds then switches off.
Memory Recall: last reading available for up to 1 minute after automatic power-off.
Over Range: display flashes.
Under Range: display reverts to zero (rate modes).
On Target Indicator: green LED glows when optical alignment is correct.
Battery Low Indication: red LED glows when batteries are nearing replacement level.
Optical Range: 1" - 3 feet (25mm - 1000mm).
Light Source: visible light, long life lamp.
Operating Temperature: 32° to 113°F (0° to 45°C).
Weight: 794g.

See full description
Specifications for CT6 LED Hand Tachometer Kit
  • Additional Features
    Optical range: 1" - 3' (25 - 1000mm)
    Operating temperature: 32° to 113°F (0 to 45°C)
    Reflective tape
    Light source: visible light, long life lamp
  • Overall Depth
    40mm
  • Includes
    Contact
    rugged carry case
  • Weight
    794g
  • Range
    3 to 99,999rpm
  • Accuracy
    rpm: ±0.05% of reading, ±1 digit
    M/min and ft/min: ±2% of reading
  • Product Type
    Tachometer Kits
  • Overall Height
    205mm
  • MFR Part No.
    CT6
  • Overall Width
    70mm
  • Number of Digits
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome