Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Measuring & Test Equipment
Test & Measurement Products
Tachometers & Counters
(23)
Brand
(23)
Beta
(5)
Compact Instruments
(1)
FT Pro
(2)
Festo
(4)
Hager
(1)
+5 more
Price
£3
£4.4K
£3 - £4.4K
Special Offers
(15)
BulkDiscount
(5)
NewProduct
(1)
ReducedPrice
(9)
Product Type
(13)
Banknote Counter
(1)
Digital Tachometer
(1)
Electronic Tally Counter
(1)
Mechanical Stroke Counter
(1)
Mechanical Tally Counter
(2)
+3 more
Range
(4)
0 to 9999rpm
(1)
2 RPM to 999.9 RPM
(1)
3 to 99,999rpm
(1)
0 to 99999rpm
(1)
Accuracy
(3)
±(0.05%+1 digits)
(1)
M/min and ft/min: ±2% of reading
(1)
rpm: ±0.05% of reading, ±1 digit
(1)
Display
(5)
LCD
(2)
Manual
(3)
Overall Length
(2)
80mm
(1)
160mm
(1)
Overall Width
(4)
30mm
(1)
58mm
(1)
70mm
(1)
80mm
(1)
Overall Height
(3)
30mm
(1)
60mm
(1)
205mm
(1)
Overall Depth
(3)
15mm
(1)
39mm
(1)
40mm
(1)
Number of Digits
(6)
4
(3)
5
(3)
Includes
(5)
9V Battery or 6V Exterior DC
(1)
Battery
(1)
Contact
(1)
Plastic Case
(1)
Rugged Carry Case
(1)
Measuring & Test Equipment
Test & Measurement Products
Tachometers & Counters
Find Tachometers & Counters Products
Sort By
List View
Grid View
Digital Tachometer
By
Oxford
Get it on
Wed, 19th Feb
#BulkDiscount
£36.99
Inc VAT
1
Add To Basket
Chrome Tally Counters
By
Oxford
Get it by
Thu, 20th Feb
#BulkDiscount
#ReducedPrice
From
£3.69
Inc VAT
Up to 14.5% off
View 2 Variants
Mechanical Stroke Counter
By
Oxford
Get it by
Thu, 20th Feb
#BulkDiscount
£5.99
Inc VAT
1
Add To Basket
EC2 Electronic Tally Counter Up Only
By
Oxford
Get it by
Thu, 20th Feb
#BulkDiscount
£11.99
Inc VAT
1
Add To Basket
Tachometer Non-contact Optical 25 x 51 x 133mm LCD Display
By
Martindale Electric
Get it in
15-17
working days
#ReducedPrice
£149.99
Inc VAT
£179.99
16.5% off
1
Add To Basket
Hour Counter 230V 50HZ - 2500009129
By
Hager
Get it in
15-17
working days
#ReducedPrice
£129.99
Inc VAT
£149.99
13% off
1
Add To Basket
14992 Pza-a-b Adding Counter - 14992
By
Festo
Get it by
Wed, 19th Feb
£369.99
Inc VAT
1
Add To Basket
Pzv-e-c Predetermining Counter - 15608
By
Festo
Get it by
Wed, 19th Feb
£899.99
Inc VAT
1
Add To Basket
4 Digit Hand Tally Counter - 2089-3731
By
FT Pro
Get it by
Thu, 20th Feb
£22.99
Inc VAT
1
Add To Basket
5 Digit Ratchet Counter Resetable - 2089-3764
By
FT Pro
Get it by
Thu, 20th Feb
£23.99
Inc VAT
£24.99
4% off
1
Add To Basket
CCES-P-C8-E Adding Counter - 549403
By
Festo
Get it by
Wed, 19th Feb
£229.99
Inc VAT
1
Add To Basket
Pza-e-c Adding Counter - 8606
By
Festo
Get it by
Wed, 19th Feb
£399.99
Inc VAT
1
Add To Basket
Pre-determining Adding Counter - KU-50.680
By
Impulse Automation
Get it by
Thu, 20th Feb
£1,149.99
Inc VAT
1
Add To Basket
Totalising Counter - KU-50.670
By
Impulse Automation
Get it by
Thu, 20th Feb
£399.99
Inc VAT
1
Add To Basket
2850 UK Easy Clean Banknote Counter - 112-0658
By
Safescan
Get it by
Mon, 24th Feb
#NewProduct
#ReducedPrice
£539.99
Inc VAT
£669.99
19% off
1
Add To Basket
6800 VE Accessories
By
Beta
Get it by
Mon, 24th Feb
#ReducedPrice
From
£1,439.99
Inc VAT
Up to 16% off
View 5 Variants
CT6 LED Hand Tachometer Kit
By
Compact Instruments
Get it in
12-15
working days
£469.99
Inc VAT
1
Add To Basket
Digital Tachometer
By
Laser
Get it in
13-14
weeks
£49.99
Inc VAT
1
Add To Basket