Digital Tachometer
0
1
2

Digital Tachometer

Order Code: ZT1046226P

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.145%
10 +£33.2910%


Description

This Digital Tachometer is a high-performance tool designed for swift and precise measurements of rotating objects, making it ideal for assessing the RPM of engines and motors. With an accuracy of ±0.05%, this tachometer ensures reliable and consistent results. The inclusion of an easy-to-read LCD screen enhances user convenience, providing instant access to crucial data. Versatility is a key feature, as the device accommodates both contact and non-contact RPM measurements, catering to various measurement needs. Whether you're in automotive, industrial, or research settings, the Oxford Precision Digital Tachometer stands as a dependable solution for accurate and efficient RPM assessments.

Features and Benefits
• Takes both non-contact RPM and surface speed measurements of rotating objects
• Uses the CPU technique, photo-electrical technique, and junction laser technique for one instrument combined PHOTO TACH (RPM and REV)
• Two test modes; rotate speed mode (unit: RPM) and count mode (unit: REV)

Typical Applications
• Used to measure the working speed of engines in vehicles

Notes
• Requires a 9V Battery or 6V Exterior DC Adaptor which are not included
Notes
• Power Supply - 9V Battery or 6V DC Adaptor (Not Included)

See full description
Specifications for Digital Tachometer
  • Additional Features
    Operation Temp: 0° to 50°C
    Time Base: Quartz Crystal
    Power Consumption: Approx 45mA
  • Measuring Distance
    50 to 500mm
  • Overall Length
    160mm
  • Overall Depth
    39mm
  • MFR Part No.
    AT-6
  • Display
    LCD
  • Number of Digits
    5
  • Weight
    151g
  • Range
    2 RPM to 999.9 RPM
  • Product Type
    Tachometer - Non-contact - RPM
  • Overall Width
    58mm
  • Accuracy
    ±(0.05%+1 digits)
  • Includes
    9V Battery or 6V Exterior DC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome