EC2 Electronic Tally Counter Up Only

EC2 Electronic Tally Counter Up Only

Order Code: ZT1017125X

£12.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.290%
5 - 9£11.804%
10 - 19£11.318%
20 +£10.8212%


Description

Electronic tally counter counts up to 9999. Four-digit LCD with large push-buttons. High-impact construction with comfortable rubber keys. Optional audible counting indicator. Battery included.
Size (W x D x H): 30 x 15 x 60mm.

Specifications for EC2 Electronic Tally Counter Up Only
  • Product Type
    Electronic Tally Counter
  • Overall Depth
    15mm
  • Additional Features
    High-impact construction
  • Overall Height
    60mm
  • MFR Part No.
    EC2
  • Display
    LCD
  • Overall Width
    30mm
  • Number of Digits
    4
  • Includes
    Battery
  • Range
    0 to 9999rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome