Mechanical Stroke Counter

Mechanical Stroke Counter

Order Code: ZT1017122X

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Five digit mid-range mechanical stroke counter. Tough plastic case. Excellent value.
Overall length: 80mm.
Height: 30mm.

Specifications for Mechanical Stroke Counter
  • Overall Height
    30mm
  • Number of Digits
    5
  • Includes
    Plastic Case
  • Product Type
    Mechanical Stroke Counter
  • Display
    Manual
  • Overall Width
    80mm
  • Overall Length
    80mm
  • Range
    0 to 99999rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome