Master Coach - Wi-Fi Smart Body Fat Scale
Hover to enlarge the image

Master Coach - Wi-Fi Smart Body Fat Scale

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£93.990%
5 +£90.234%

Product Description

Master Coach is a Wi-Fi smart body fat scale.

It calculates your weight, your Body Mass Index (which is determined according to your weight and your height) , and analyses your body masses (body fat, muscle mass, body water, bone mass)

Thanks to Wi-Fi technology, data are easily and automatically transmitted to the MyHealth app.
A notification is sent automatically on your smartphone.
Thanks to the MyHealth application, set your weight target and keep track of your progress

Master Coach offers maxi-lisibility thanks to its MasterView screen.
You can see directly on the scale screen your weight and evolution, BMI, and your body masses.PERFORMANCES

Max capacity 180kg

Graduation 100g

up to 8 users



CONNECTIVITY

Wi-Fi connection (only in 2.4 Ghz WiFi network)

iPhone 4S et +

iPad 3 et +

Android 4.3 and + (smartphone only/no tablet)



MAIN CHARACTERISTICS

Backlit LCD screen - dynamic animations

Glass platform

4 weight sensors

Batteries 4 x AAA (not included)

Packaging dimension : 38, 6 x 37, 3 x 4, 3 cm

Weight (Net/Gross) : 2, 30 kg/2, 60kg


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome