Mechanical Scale, TP2611

Mechanical Scale, TP2611

Order Code: ZT1328293S

£309.99 Inc VAT (20%)


Description

Mechanical Scale TP2611

Specifications for Mechanical Scale, TP2611
  • Units of Measurement
    Gram
  • Display Type
    Easy to-read deep-notched, tiered beams and dial plates
  • Type
    Weighing
  • Power Output
    No Power Required
  • Capacity
    2610g
  • Width
    21.0cm
  • Weight
    3.0kg
  • Height
    23.6cm
  • Length
    451mm
  • MFR Part No.
    80251370
  • Pan Construction
    Abs with Stainless Steel Inset
  • Linearity
    0.1g
  • Readability
    0.1g
  • Pan Length
    147mm
  • Pan Width
    147mm
  • Main Purpose
    Weigh Below

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome