Prem'touch Lever Arch File A4+ PP S80mm, 2 Rings, Assorted , Pack of 10
Hover to enlarge the image

Prem'touch Lever Arch File A4+ PP S80mm, 2 Rings, Assorted , Pack of 10

Order Code:
MPN:

Product Description

PremTouch Lever Arch Files with its new mechanism and ergonomic button, its both tougher and more comfortable to use with a reinforced bottom edge. These files are made to last and comes with a 10 year warranty. With the 80mm spine these files have a capacity of 760 A4+ sheets ideal for use with punched pockets. Label on the spine for easy identification of the contents. Perfect for office, home, school. FSC certified.

Specifications
Spine Width
8cm
Width
300mm
Material
Polypropylene
Height
320mm
Product Type
Lever Arch Files
Colour
Assorted
Size
A4+
Capacity
760 Sheets
Environment Support
FSC Certified
Orientation
Portrait
Dimensions
320x300mm


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome