Lever Arch File PP A4 50mm Bordeaux, Pack of 10

Lever Arch File PP A4 50mm Bordeaux, Pack of 10

Order Code: ZT3526767SCopy

£69.99 Inc VAT (20%)


Description

Esselte Lever Arch File No.1 PP A4 50mm Bordeaux (Pack 10) - 811520

Specifications for Lever Arch File PP A4 50mm Bordeaux, Pack of 10
  • Colour
    Red
  • Spine Width
    50mm Spine
  • Capacity
    350 sheets (80 gsm)
  • Size
    A4
  • Material
    PVC On Board
  • Product Type
    Lever Arch Files
  • Weight
    430g
  • Recycled Product
    Minimum 70% Recycled Material
  • Orientation
    Portrait
  • Environment Support
    70% FSC Mix, 90% Recyclable
  • Dimensions
    318x52x287mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome