Brochure Display Stand, Stationary, 10 Lockers, HxWxD 1620 X 300 X 385mm, Black

Brochure Display Stand, Stationary, 10 Lockers, HxWxD 1620 X 300 X 385mm, Black

Order Code: ZT2745859S

£439.99 Inc VAT (20%)


Description

Brochure display stand, stationary, 10 lockers, HxWxD 1620 x 300 x 385 mm, black. Supplied = flat pack. Capacity = 10 x A4. Overall width = 300 mm. Overall height = 1620 mm. Overall depth = 385 mm. Frame material = metal, polystyrene. Frame colour = black. Number of shelves = 10 pcs. Shelf colour = transparent. Paper format = A4. Shelf width = 198 mm. Shelf depth = 225 mm. Min. number of brochures = 10 pcs. Advertising space = without. Poster frame for A1 = without. Product type = brochure display stands. For the presentation of catalogues, brochures and flyers. Side profiles made of high quality, impact resistant and scratch resistant polystyrene reinforced with an internal metal frame. Compartments made of transparent polystyrene for A4 documents.

See full description
Specifications for Brochure Display Stand, Stationary, 10 Lockers, HxWxD 1620 X 300 X 385mm, Black
  • Product Type
    Brochure Display Stands
  • Frame Colour
    Black
  • Capacity
    10 X A4
  • Supplied
    Flat Pack
  • Frame Material
    Metal, Polystyrene
  • Overall Width
    300mm
  • Overall Depth
    385mm
  • Overall Height
    1620mm
  • Shelf Depth
    225mm
  • Shelf Width
    198mm
  • Number of Brochures
    10
  • Paper Format
    A4
  • Shelf Colour
    Transparent
  • Number of Shelves
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome