Designer Wooden Push Pins Pack of 25 Light Brown

Order Code: ZT4130510S

£33.99 Inc VAT (20%)


Description

Designer wooden push pins, pack of 25, light brown. Scope of delivery = 25-piece. Material = birch plywood. Height = 18 mm. Width = 13 mm. Colour = light brown. Product type = push pins. Stylish designer pins for the office, home office and household. Made of solid birch wood, sourced from sustainable FSC® forestry. Each pin lovingly made by hand. The tapered pins are lovingly hand crafted using solid birch wood. Each pin is unique due to its individual wood grain and natural colouring. This means that each pin brings a little piece of nature into your office or home. They securely hold notes, plans, photos, posters and more on all cork and pin boards. Dimensions WxLxH 13 x 13 x 18 mm, needle length 10 mm.

See full description
Specifications for Designer Wooden Push Pins Pack of 25 Light Brown
  • Product Type
    Push Pins
  • Pack Quantity
    25

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome