Hardware Scissors 250mm (10in)

Hardware Scissors 250mm (10in)

Order Code: ZT3613484S

£19.99 Inc VAT (20%)


Description

Hardware Scissors 250mm (10in)
Fiskars Hardware Scissors have high-quality, stainless steel blades and a handy wire-cutting notch.

Ideal for pruning plants and cutting wire, cork and wallpaper. The ergonomically shaped handles offer a pleasant grip and firm hold.

Specifications:

Overall Length: 250mm (10in) .
Blade Length: 150mm (6in) .
Weight: 126g.

Technical Specs
Overall Length: 250mm (10in)
Blade Length: 150mm (6in)
Weight: 126g

See full description
More like this
Specifications for Hardware Scissors 250mm (10in)
  • Type
    Heavy-Duty
  • Overall Length
    250mm
  • Scissor Type
    Heavy-Duty

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome