0
1
2
3

DB 3DL2/Jlz Cordless Screwdriver, 2X 1.5 AH Batteries and 30 Minute Charger in Carry Case

Order Code: ZT1251806X

£79.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Highly efficient, durable and effective cordless screwdriver set, containing, cordless screwdriver 2 x 1.5Ah lithium-ion batteries, 30 minute charger and convenient carry case. This cordless screwdriver saves time and energy in screwdriving tasks, such as constructing flat-pack furniture, woodwork and general assembly.

Features and Benefits
• Convertible to use in angled or straight
• 3.6V and max lock torque: 5.0 Nm
• Light weight Li-Ion batteries
• Battery protection circuit ensures long battery life
• Slimline body design for easy access to confined spaces
• Handy white LED spotlight
• 21 stage torque setting
• Two speed motor
• 6.35mm quick lock hex bit holder
• Spindle lock for accurate tightening of screws
• Lock off switch prevents unintentional starting
• Soft grip handle
• 30 minute charger

Typical Applications
• General assembly of a wide variety of materials which require screws

See full description
Specifications for DB 3DL2/Jlz Cordless Screwdriver, 2X 1.5 AH Batteries and 30 Minute Charger in Carry Case
  • Contents
    2x 1.5Ah Batteries (EBM315)
    Carrying Case
    Driver Bit
    Charger (UC3SFL)
  • No Load Speed
    High: 0 to 600rpm
    Low: 0 to 200rpm
  • MFR Part No.
    DB3DL2
  • Number of Batteries Supplied
    2
  • Weight
    0.45kg
  • Battery Capacity
    1.5A·h
  • Brushed or Brushless
    Brushed
  • Model Number
    DB3DL2/JLZ
  • Chuck Size
    6.35mm
  • Torque Range
    Max. torque 5.0 Nm
    Torque Settings: 21
    Torque Range 0.3 - 2.9 Nm
  • Battery Type
    Lithium-ion
  • Power Source
    Cordless
  • Includes
    2x 1.5Ah Batteries (EBM315)
    Driver Bit
    Charger (UC3SFL)
    Carrying Case
  • Chuck Type
    Keyless
  • Voltage
    3.6V
  • Item
    Cordless Drill Driver
  • Chuck Capacity
    6.35mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome