1/2in BSP Barrel Spring Check Valve - 2413-12
Hover to enlarge the image

1/2in BSP Barrel Spring Check Valve - 2413-12

Order Code:
MPN:

Product Description

1/2" BSP Parallel Stainless Steel Spring Assisted Check Valve, FT Pro

Specifications
Size
1/2in
Material
Stainless Steel
Product Type
Barrel Spring Check Valve
End Connection
BSPP
Temperature Range
25°C to +180°C
Maximum Working Pressure
63bar
Design
Spring Check

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome