1/2in BSP Barrel Spring Check Valve - 2413-34
Hover to enlarge the image

1/2in BSP Barrel Spring Check Valve - 2413-34

Order Code:
MPN:

Product Description

3/4" BSP Parallel Stainless Steel Spring Assisted Check Valve, FT Pro

Specifications
Size
3/4in
Material
Stainless Steel
Product Type
Spring Check Valve
Temperature Range
25°C to +180°C
Design
Spring Check
Maximum Working Pressure
63bar
End Connection
BSPP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome