1. Power Transmission & Flow Control/
  2. Pneumatics & Hydraulics/
  3. Pneumatic Connectors & Fittings/
  4. Coupling Adaptors & Tailpieces
Hose Tail Adaptor

Hose Tail Adaptor


See all variants from
£1.44

Inc VAT (20%)

See all variants from £1.44

Description

This comprehensive range of mail threaded tailpieces are designed for use in conjunction with airline couplings in garage and industrial applications. For connecting a hose to a female threaded fitting, each product has a steel construction and is case hardened with a zinc finish.

Features and Benefits
• Steel construction makes for a durable product
• Available in a host of sizes to suit your needs
• Crafted with PCL®'s 80 years of experience for guaranteed quality

Typical Applications
• Automotive
• Engineering
• Workshops

See full description

Feature Attributes

Thread Type:

Tailpiece

Material:

Steel

Product Type:

Tailpieces

Surface Finish:

Passivated Zinc

Thread Standard:

Bore

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome