1. Power Transmission & Flow Control/
  2. Pneumatics & Hydraulics/
  3. Pneumatic Connectors & Fittings/
  4. Coupling Adaptors & Tailpieces
Double-Ended Tailpieces

Double-Ended Tailpieces


3 Variants From
£1.59

Inc VAT (20%)

See 3 Product Variants
£1.59

Description

For joining two lengths of hose or repairing a hose.

Feature Attributes

Thread Type:

Tailpiece

Additional Features:

Joining Two Lengths of Hose or Repairing a Hose.

Product Type:

Tailpieces

Surface Finish:

Passivated Zinc

Material:

Steel

Thread Standard:

Bore

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome