Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pumps
Drum Barrel Pumps
Fuel Transfer Accessories
Drum Adapter 58mm Berg
By Sealey
Order Code:
ZT1231803P
£10.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/fuel-transfer-accessories/drum-adapter-58mm-berg/p/ZT1231803P
Add to quotation
View all Fuel Transfer Accessories
Description
Polypropylene drum adaptor. Manufactured with 2"BSP thread and 58mm drum closure diameter fitting.
Specifications
Specifications for Drum Adapter 58mm Berg
MFR Part No.
TPA05
Nett Weight
0.04kg
Thread B Pitch
3.5mm
Thread B Minor Diameter
55mm
Thread B Major Diameter
58mm
Thread A Diameter
2in BSP
Thread Size
2in BSP
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome