Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Power Transmission & Flow Control
Pumps
Drum Barrel Pumps
Fuel Transfer Accessories
(25)
Brand
(25)
AdBlue
(1)
Cemo
(1)
Cisson
(1)
Hartle IGE
(6)
Hosefit
(9)
+2 more
Rating
(6)
(6)
Price
£8
£2.4K
£8 - £2.4K
Special Offers
(6)
BulkDiscount
(6)
Product Type
(14)
Adblue IBC Drain Kit
(1)
Industrial
(11)
Tank Systems
(1)
Drum Closure Adaptor
(1)
Type
(8)
Barrel Adaptors
(6)
Fuelling Equipment
(1)
Male Lockable Drum Tap
(1)
Adaptor Type
(6)
56 x 4 male to 2" BSP female
(1)
70 x 6 male to 2" BSP female
(1)
DIN61 male to 2" BSP female
(1)
DIN61 male to 2" BSP male
(1)
DIN61 female to 2" BSP female
(1)
+1 more
Material
(13)
Aluminium
(3)
Brass
(1)
Nylon
(1)
Plastic
(6)
Polyethylene
(2)
For Use With
(6)
DIN61 Drum
(3)
DIN71 Drum
(1)
MAUSER Drum
(1)
TRISURE Drum
(1)
Thread Size
(10)
56 x 4 Male to 2in. BSP Female
(1)
70 x 6 Male to 2in. BSP Female
(1)
2in BSP
(4)
DIN61 Female to 2in. BSP Female
(1)
DIN61 Male to 2in. BSP Female
(2)
+1 more
Diameter
(6)
56x4 to 2" BSP
(1)
70x6 to 2" BSP
(1)
DIN61 to 2" BSP
(3)
DIN71 to 2" BSP
(1)
Colour
(7)
Black
(2)
Blue
(1)
Brown
(1)
Grey
(1)
Orange
(1)
+1 more
Power Transmission & Flow Control
Pumps
Drum Barrel Pumps
Fuel Transfer Accessories
Find Fuel Transfer Accessories Products
Sort By
List View
Grid View
Barrel Adaptors
By
Hartle IGE
Get it by
Thu, 24th Apr
#BulkDiscount
From
£8.49
Inc VAT
View 6 Variants
Drum Adaptor 56mm Trisure
By
Sealey
Get it by
Mon, 28th Apr
£12.99
Inc VAT
1
Add To Basket
Drum Adaptor 61mm DIN 61/31
By
Sealey
Get it by
Mon, 28th Apr
£11.49
Inc VAT
£11.99
4% off
1
Add To Basket
Universal Adapter Fits Male 25L Cntr - ADAPT.UNI.L
By
Hosefit
Get it by
Fri, 25th Apr
£42.99
Inc VAT
1
Add To Basket
1in BSP Female Diesel Trigger - 2019-9295
By
Hosefit
Get it by
Fri, 25th Apr
£44.99
Inc VAT
1
Add To Basket
2in Full Bore Drum Tap - DTJ
By
Hosefit
Get it by
Fri, 25th Apr
£41.99
Inc VAT
1
Add To Basket
Accessory Kit for TP88 25/205L Drum
By
Sealey
Get it by
Mon, 28th Apr
£15.99
Inc VAT
1
Add To Basket
Universal Drum Closure Adaptor
By
Sealey
Get it by
Mon, 28th Apr
£14.99
Inc VAT
1
Add To Basket
Drum Adapter 69mm Mauser
By
Sealey
Get it by
Mon, 28th Apr
£12.99
Inc VAT
1
Add To Basket
Drum Adapter 58mm Berg
By
Sealey
Get it by
Mon, 28th Apr
£11.19
Inc VAT
1
Add To Basket
1in BSP Female Diesel Trigger Husky - 2019-9303
By
Hosefit
Get it by
Fri, 25th Apr
£469.99
Inc VAT
1
Add To Basket
3/4in BSP Female Diesel Trigger Husky - 2019-9311
By
Hosefit
Get it by
Fri, 25th Apr
£509.99
Inc VAT
1
Add To Basket
3/4in BSP Male Lockable Drum Tap - 2019-9394
By
Hosefit
Get it by
Fri, 25th Apr
£29.99
Inc VAT
1
Add To Basket
230V Adblue IBC Mount Kit-auto Nozzle - J10302504
By
Cisson
Get it by
Fri, 25th Apr
£1,439.99
Inc VAT
1
Add To Basket
Manual Nozzle for Adblue - NOZ-MAB
By
AdBlue
Get it by
Fri, 25th Apr
£109.99
Inc VAT
1
Add To Basket
1in Nozzle 80L/MIN - NOZA.X
By
Hosefit
Get it by
Fri, 25th Apr
£299.99
Inc VAT
1
Add To Basket
Nozzle 140L/MIN 1in - NOZA.X25
By
Hosefit
Get it by
Fri, 25th Apr
£569.99
Inc VAT
1
Add To Basket
Static Protection Kit Threaded Bard - SPK-BARB
By
Hosefit
Get it by
Fri, 25th Apr
£849.99
Inc VAT
1
Add To Basket
Fuel Trolley, 95 L, With Hand Pump 25 L/min And Nozzle, With Pump Pistol Holster
By
Cemo
Get it in
5-7
weeks
£2,399.99
Inc VAT
1
Add To Basket
396948 Adblue IBC Drain Kit
By
Slingsby
Get it in
6-8
working days
£109.99
Inc VAT
1
Add To Basket