Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pumps
Drum Barrel Pumps
Fuel Transfer Accessories
Drum Adaptor 61mm DIN 61/31
By Sealey
Order Code:
ZT1231805P
£11.29
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
11.29
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/fuel-transfer-accessories/drum-adaptor-61mm-din-61-31/p/ZT1231805P
Add to quotation
View all Fuel Transfer Accessories
Description
Polypropylene drum adaptor. Manufactured with 2"BSP thread and 61mm drum closure diameter fitting.
Specifications
Specifications for Drum Adaptor 61mm DIN 61/31
MFR Part No.
TPA07
Nett Weight
0.03kg
Thread B Major Diameter
61mm
Thread B Pitch
6mm
Thread B Minor Diameter
55mm
Thread A Diameter
2in BSP
Thread Size
2in BSP
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome