Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pumps
Drum Barrel Pumps
Fuel Transfer Accessories
Drum Adaptor 56mm Trisure
By Sealey
Order Code:
ZT1231800P
£12.29
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
12.29
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/fuel-transfer-accessories/drum-adaptor-56mm-trisure/p/ZT1231800P
Add to quotation
View all Fuel Transfer Accessories
Description
Polypropylene drum adaptor. Manufactured with 2"BSP thread and 56mm drum closure diameter fitting.
Specifications
Specifications for Drum Adaptor 56mm Trisure
MFR Part No.
TPA02
Nett Weight
0.05kg
Thread B Major Diameter
56mm
Thread B Minor Diameter
51mm
Thread B Pitch
4.5mm
Thread A Diameter
2in BSP
Thread Size
2in BSP
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome