Fuel Trolley, 95 L, With Hand Pump 25 L/min And Nozzle, With Pump Pistol Holster

Fuel Trolley, 95 L, With Hand Pump 25 L/min And Nozzle, With Pump Pistol Holster

Order Code: ZT2729889S

£2,199.99 Inc VAT (20%)


Description

Fuel trolley, 95 l, with hand pump 25 l/min and nozzle, with pump pistol holster. Supplied = assembled. Capacity = 95 l. Length = 1000 mm. Width = 590 mm. Height = 430 mm. Weight = 25 kg. Colour = black. Material = polyethylene. Temperature resistance = up to +40 °C. Fittings = safety grips, with hand pump. Cover = no. For media = petrol and two-stroke mixture. Place of use = indoor and outdoor use. Product type = tank systems. Certified for transport for immediate use according to ADR 1.1.3.1c. Container made of electrically conductive, highly cross-linked polyethylene. With explosion suppressing adapter. With integrated handle and carrying handles. Filler nozzle with integrated ventilation. Extraction line with stop cock. With hand pump 25 l/min, 3 m discharge hose (electrically conducting) and nozzle. With wheels, 300 mm, pneumatic tyres, suitable for off-road. Baffle. Pump pistol holster integrated. Integrated slot for attachment using ratchet-operated cargo restraint strap during transport.

See full description
Specifications for Fuel Trolley, 95 L, With Hand Pump 25 L/min And Nozzle, With Pump Pistol Holster
  • Capacity
    95L
  • Product Type
    Tank Systems
  • Colour
    Black
  • Supplied
    Assembled
  • Material
    Polyethylene
  • Weight
    25kg
  • Height
    430mm
  • Length
    1000mm
  • For Media
    Petrol and Two-Stroke Mixture
  • Width
    590mm
  • Fittings
    Safety Grips, with Hand Pump
  • Applications
    Indoor and Outdoor Use
  • Temperature Resistance
    Up To +40°C
  • Cover
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome