91 L/Min Deep Well Pump

91 L/Min Deep Well Pump

Order Code: ZT2748751S

£159.99 Inc VAT (20%)


Description

For use in areas where a large head height or high pressure is required. Will pump up to 15M deep. Fitted with thermal overload protection and a float switch which automatically turns the pump off when the water level has dropped. 15M (approx.) cable and approved plug.|Voltage: 230VMaximum output: 91L/minMaximum head height: 40MMotor: 1000WFloat switch: YesOutput aperture diameter: 25mmMax particle diameter: 1mmHose adaptor diameter: 25mmWeight: 3.6kg

See full description
Specifications for 91 L/Min Deep Well Pump
  • Product Type
    Deep Well Pump
  • Max Particle Diameter
    1mm
  • Motor Power
    1000W
  • Maximum Head Height
    40m
  • Output Aperture Diameter
    25mm
  • Weight
    3.6kg
  • Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome