Manual Pump Pistol, PP, with FKM Seals, with 1'' Internal Thread

Manual Pump Pistol, PP, with FKM Seals, with 1'' Internal Thread

Order Code: ZT3150404S

£239.99 Inc VAT (20%)


Description

Manual pump pistol, PP, with FKM seals, with 1'' internal thread. Supplied = assembled. Material = polypropylene. Thread = 1 inch. Fittings = with internal thread. Product type = accessories for pumps. Very high chemical resistance. Turning hose connection. Safe filling and metering possible. Manual pump pistol made of polypropylene. Housing and internal components made of polypropylene. Valve seat and O-rings made of FKM. - flow rate: 80 l/min - viscosity: 800 mPas - pressure: 3 bar - weight: 210 g

See full description
Specifications for Manual Pump Pistol, PP, with FKM Seals, with 1'' Internal Thread
  • Product Type
    Manual Pump Pistol
  • Material
    Polypropylene
  • Weight
    210g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome