Manual Pump Pistol, PVDF, with FKM Seals, with 1'' Internal Thread

Manual Pump Pistol, PVDF, with FKM Seals, with 1'' Internal Thread

Order Code: ZT3150257S

£499.99 Inc VAT (20%)


Description

Manual pump pistol, PVDF, with FKM seals, with 1'' internal thread. Supplied = assembled. Material = PVDF. Thread = 1 inch. Fittings = with internal thread. Product type = accessories for pumps. Very high chemical resistance. Safe filling and metering possible. Manual pump pistol made of PVDF. Housing and internal components made of PVDF, valve seat and O-rings made of FKM. - flow rate: 80 l/min - viscosity: 800 mPas - pressure: 3 bar - weight: 210 g

See full description
Specifications for Manual Pump Pistol, PVDF, with FKM Seals, with 1'' Internal Thread
  • Product Type
    Accessories for Pumps
  • Weight
    210g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome