Manual Pump Pistol, PP, with EPDM Seals, with 1'' Internal Thread

Manual Pump Pistol, PP, with EPDM Seals, with 1'' Internal Thread

Order Code: ZT3150286S

£239.99 Inc VAT (20%)


Description

Manual pump pistol, PP, with EPDM seals, with 1'' internal thread. Supplied = assembled. Material = polypropylene. Thread = 1 inch. Fittings = with internal thread. Product type = accessories for pumps. Very high chemical resistance. Safe filling and metering possible. Manual pump pistol made of polypropylene. Housing and internal components made of polypropylene. Valve seat and O-rings made of EPDM. - flow rate 80 l/min - viscosity: 800 mPas - pressure: 3 bar - weight: 210 g

See full description
Specifications for Manual Pump Pistol, PP, with EPDM Seals, with 1'' Internal Thread
  • Product Type
    Manual Pump Pistol
  • Material
    Polypropylene
  • Weight
    210g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome