Specifications for 10M Black Pres Hose 1 Wire 3/8 BSP Male/fe - 1PWLA-M-F-38N
  • Thread Size A
    3/8in
  • Length
    10m
  • Thread Size B
    3/8in
  • Product Type
    Industrial
  • Colour
    Black
  • Maximum Working Pressure
    180bar
  • Inside Diameter
    3/8in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome