10M Black Pres Hose M22X1.5FEMX3/8 BSP Mal - 2PWLA-K-M-38N

10M Black Pres Hose M22X1.5FEMX3/8 BSP Mal - 2PWLA-K-M-38N

Order Code: ZT5390275SCopy

£79.99 Inc VAT (20%)


Description

M22 x 1.5 Metric Female x 3/8" BSP Parallel Male x 3/8" Inside Diameter, Wash Down Equipment, 2 Wire Braid, 10 Metre Hose, Pressure Washer Hose Assembly, Black, Maximum Working Pressure 330 bar, FT Pro

Specifications for 10M Black Pres Hose M22X1.5FEMX3/8 BSP Mal - 2PWLA-K-M-38N
  • Colour
    Black
  • Length
    10m
  • Thread Size B
    3/8in
  • Thread Size A
    M22 x 1.5
  • Product Type
    Industrial
  • Maximum Working Pressure
    330bar
  • Inside Diameter
    3/8in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome