1/8in BSPP Compact Cylinder - 157044

1/8in BSPP Compact Cylinder - 157044

Order Code: ZT5376140S

£259.99 Inc VAT (20%)


Description

Compact Cylinder Aevulq-32-15-P-A For Proximity Sensing. Secured Against Rotation By Means Of Square Piston Rod. Stroke=15 Mm, Piston Diameter=32 Mm, Cushioning=P: Flexible Cushioning Rings/Plates At both Ends, Assembly Position=Any, Mode Of Operation= (* Single-Acting, * Pushing Action) , Festo

Specifications for 1/8in BSPP Compact Cylinder - 157044
  • Stroke Length
    15mm
  • Bore Size
    32mm
  • Product Type
    Pneumatics and Vacuum
  • Barrel Material
    Wrought Aluminium Alloy
  • Piston Rod Material
    Stainless Steel
  • Operating Temperature Range
    20°C to +80°C
  • Piston Rod Thread Gender
    Female
  • Thread Type
    BSPP
  • Cushioning
    Pad Cushioning
  • Piston Rod Thread Style
    Square
  • Working Pressure
    0.8 to 10 bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome