1/8in BSPP Compact Cylinder - 572648

1/8in BSPP Compact Cylinder - 572648

Order Code: ZT5397778SCopy

£109.99 Inc VAT (20%)


Description

Compact Cylinder Adn-32-20-I-Pps-A With Self-Adjusting Pneumatic End Position Cushioning Stroke=20 Mm, Piston Diameter=32 Mm, Piston Rod Thread=M8, Cushioning=Pps: Self-Adjusting Pneumatic End-Position Cushioning, Assembly Position=Any, Festo

Specifications for 1/8in BSPP Compact Cylinder - 572648
  • Bore Size
    32mm
  • Stroke Length
    20mm
  • Product Type
    Pneumatics and Vacuum
  • Cushioning
    Self-Adjusting
  • Piston Rod Thread Gender
    Female
  • Thread Type
    BSPP
  • Piston Rod Thread
    M8
  • Working Pressure
    1.5 to 10 bar
  • Barrel Material
    Wrought Aluminium Alloy
  • Piston Rod Material
    High Alloy Steel
  • Seal Material
    TPE-U
  • Operating Temperature Range
    20°C to +80°C