1/8in BSPP Compact Cylinder - 572690

1/8in BSPP Compact Cylinder - 572690

Order Code: ZT5398307SCopy

£199.99 Inc VAT (20%)


Description

Compact Cylinder Adn-50-80-I-Pps-A With Self-Adjusting Pneumatic End Position Cushioning Stroke=80 Mm, Piston Diameter=50 Mm, Piston Rod Thread=M10, Cushioning=Pps: Self-Adjusting Pneumatic End-Position Cushioning, Assembly Position=Any, Festo

Specifications for 1/8in BSPP Compact Cylinder - 572690
  • Stroke Length
    80mm
  • Bore Size
    50mm
  • Product Type
    Pneumatics and Vacuum
  • Piston Rod Material
    High Alloy Steel
  • Thread Type
    BSPP
  • Barrel Material
    Wrought Aluminium Alloy
  • Seal Material
    TPE-U
  • Operating Temperature Range
    20°C to +80°C
  • Cushioning
    Self-Adjusting
  • Piston Rod Thread
    M10
  • Piston Rod Thread Gender
    Female
  • Working Pressure
    1 to 10 bar