M5 Metric Compact Cylinder - 156976

M5 Metric Compact Cylinder - 156976

Order Code: ZT5375563S

£153.99 Inc VAT (20%)


Description

Compact Cylinder Aevu-12-5-A-P-A For Proximity Sensing, Piston-Rod End With Male Thread. Stroke=5 Mm, Piston Diameter=12 Mm, Cushioning=P: Flexible Cushioning Rings/Plates At both Ends, Assembly Position=Any, Mode Of Operation= (* Single-Acting, * Pushing Action) , Festo

Specifications for M5 Metric Compact Cylinder - 156976
  • Product Type
    Pneumatics and Vacuum
  • Bore Size
    12mm
  • Stroke Length
    5mm