M5 Metric Compact Cylinder - 157041

M5 Metric Compact Cylinder - 157041

Order Code: ZT5376113S

£249.99 Inc VAT (20%)


Description

Compact Cylinder Aevulq-25-25-P-A For Proximity Sensing. Secured Against Rotation By Means Of Square Piston Rod. Stroke=25 Mm, Piston Diameter=25 Mm, Cushioning=P: Flexible Cushioning Rings/Plates At both Ends, Assembly Position=Any, Mode Of Operation= (* Single-Acting, * Pushing Action) , Festo

Specifications for M5 Metric Compact Cylinder - 157041
  • Bore Size
    25mm
  • Stroke Length
    25mm
  • Product Type
    Pneumatics and Vacuum