Compact Cylinder Advul-100-50-P-A For Proximity Sensing. Piston Rod Secured Against Rotation By Means Of Guide Rod And Yoke Plate. Stroke=50 Mm, Piston Diameter=100 Mm, Cushioning=P: Flexible Cushioning Rings/Plates At both Ends, Assembly Position=Any, Design Structure= (* Piston, * Piston Rod) , Festo