Biogen Rope Dressing, 18KG

Order Code: ZT1409807X

£599.99 Inc VAT (20%)


Description

Biodegradable & VGP compliant soft, black, high performance wire rope lubricant. Features Pseudo Plastic Rheology, a black gel, designed to transform into a fluid consistency under shear to aid penetration into the core of the rope. It will then return to a grease consistency when shear is removed ensuring that the lubricant resists dripping, fling and water wash off.

Features and Benefits
• Biodegradability, minimal eco-toxicity and low bio-accumulation potential
• Resistant to salt water with low fling off and excellent corrosion protection
• Dust and dirt build up is preventing thanks to the think, non-tacky film
• Ensures penetration and protection of the core of the rope

Typical Applications
• Submerged ropes
• Onshore cranes and ship to shore cranes
• Ship lifts
• ROV umbilical cables
• Hoists and winches

*Images are for illustration purposes only*

See full description
Specifications for Biogen Rope Dressing, 18KG
  • Features
    Resistant to salt water
    No sheen formula
    Low fling off
  • MFR Part No.
    20070
  • Size
    18kg
  • Container Type
    Tube
  • Operating Temperature Range
    -50 to +180°C
  • Product Type
    Wire Rope Lubricant
  • Series
    BIOGEN
  • Type
    Lubricant
  • Form
    Lubricant
  • For Use On
    Wire Ropes
  • Colour
    Black
  • Food Safe
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome