Oil Can Transparent Plastic 350ml FAIOC350P
Hover to enlarge the image

Oil Can Transparent Plastic 350ml FAIOC350P

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.645%
10 - 19£6.2910%
20 +£5.9415%

Product Description

This Faithfull Transparent Oil Can is manufactured from high strength ABS, allowing a clear view of the contents at a glance. The high-pressure trigger action pump is fitted with a flexible spout and a brass nozzle, ideal for lubricating round corners, and into tight box sections for precise application of the lubricant. Suitable for use with all kinds of lubricating oil. Specifications Capacity 350ml. Nozzle length 80mm.

Specifications
Capacity
350ml
Material
Plastic
Can Type
Oiler
MFR Part No.
FAIOC350P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome