Lubricator without Threaded Connection Plates - 192576
Hover to enlarge the image

Lubricator without Threaded Connection Plates - 192576

Order Code:
MPN:

Product Description

Lubricator Loe-D-Midi without Threaded Connection Plates with Frb Threaded Pin, with Metal Bowl Guard. Size=Midi, Series=D, Assembly Position=Vertical +/- 5┬░, Design Structure=Proportional Standard Mist Lubricator, Max. Oil Capacity=110 Cm3, Festo

Specifications
Product Type
Pneumatics and Vacuum
Series
D
Capacity
110ml
Bowl Material
Plastic
Working Temperature
10°C to +60°C
Size
Midi
Maximum Flow Rate
8lpm
Bowl Type
Metal Bowl Guard
Mounting
Vertical
Working Pressure
0 to 16bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome