M7 Lubricator Threaded Plate - 534188

M7 Lubricator Threaded Plate - 534188

Order Code: ZT5396688SCopy

£69.99 Inc VAT (20%)


Description

Lubricator Loe-M7-D-Micro-B without Threaded Connection Plate, Connector Thread In Housing Size=Micro, Series=D, Assembly Position=Vertical +/- 5┬░, Design Structure=Proportional Standard Mist Lubricator, Max. Oil Capacity=6, 5 Cm3, Festo

Specifications for M7 Lubricator Threaded Plate - 534188
  • Product Type
    Pneumatics and Vacuum
  • Material
    Wrought Aluminium Alloy
  • Series
    D
  • Thread Type
    Metric
  • Working Temperature
    10°C to +60°C
  • Mounting
    Vertical
  • Size
    Micro
  • Thread Gender
    Female
  • Working Pressure
    1 to 10 bar
  • Bowl Material
    Plastic
  • Maximum Flow Rate
    430lpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome