M5 Lubricator Threaded Plate - 526309

M5 Lubricator Threaded Plate - 526309

Order Code: ZT5392561SCopy

£122.99 Inc VAT (20%)


Description

Lubricator Loe-M5-D-Micro without Threaded Connection Plate, Connector Thread In Housing Size=Micro, Series=D, Assembly Position=Vertical +/- 5┬░, Design Structure=Proportional Standard Mist Lubricator, Max. Oil Capacity=6, 5 Cm3, Festo

Specifications for M5 Lubricator Threaded Plate - 526309
  • Product Type
    Pneumatics and Vacuum
  • Material
    Die Cast Aluminium
  • Series
    D
  • Thread Gender
    Female
  • Bowl Material
    Plastic
  • Working Pressure
    1 to 10 bar
  • Working Temperature
    10°C to +60°C
  • Mounting
    Vertical
  • Thread Type
    Metric
  • Maximum Flow Rate
    200lpm
  • Size
    Micro

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome