Formula 1 Heavy Duty Silicon Release Agent 25 Litres

Order Code: ZT3380176S

£219.99 Inc VAT (20%)

Currently unavailable

Description

Formula 1 from Ambersil® is a heavy duty mould release agent. The concentrated silicone formula is highly effective in a range of industrial settings.

Features and Benefits
• Forms a heavy duty film to release stubborn moulds
• Doesn't produce build-up on the moulds to avoid constant cleaning
• Improves the surface finish on the produced mould
• Reduces rejected products and increases production

Typical Applications
• Rubber mouldings
• Plastic mouldings
• Polymer processing
• Injection moulding
• Compression moulding

Standards
• ISO 9001:2015
• ISO 14001:2015

Approvals
• Automotive approved: Ford Tox No.: 168735

Warnings
• Extremely flammable. Remove all sources of ignition before use

Notes
• Contains silicone: unsuitable for use near painting and plating work to prevent contamination

See full description
Specifications for Formula 1 Heavy Duty Silicon Release Agent 25 Litres
  • MFR Part No.
    1031089
  • Container Type
    Bottle
  • Size
    25L
  • Base Material
    Silicone
  • Maximum Operating Temperature
    200°C
  • Series
    Formula 1
  • Product Type
    Release Agent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome