VZBA-11/4in-GG-63-T-22-F0405-V4V4T-PP60-R Pneumatic Actuated Valve - 1809656
Hover to enlarge the image

VZBA-11/4in-GG-63-T-22-F0405-V4V4T-PP60-R Pneumatic Actuated Valve - 1809656

Order Code:
MPN:

Product Description

Ball Valve Actuator Unit Vzba-11/4"-Gg-63-T-22-F0405-V4V4T-Pp60-R Stainless Steel, with Double-Acting Actuator Daps 2/2-Way, Nominal Width 11/4", Pn63, Thread En 10226-1. Design Structure= (* 2-Way Ball Valve, * Swivel Drive) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp1 1/4, Festo

Specifications
Thread Type
BSPP
Material
Stainless Steel
Product Type
Pneumatic Actuated Valves
Body Material
Stainless Steel
Nominal Bore
32mm
Temperature Range
10°C to +200°C
Working Pressure
6 to 8.4 bar
Function
2 Way
Thread Gender
Female
Flow Rate
115500lpm
Seal Material
PTFE/PTFE- Reinforced

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome