VZBM-A-3/4in-RP-25-F-3L-B2-PA20 - 8070253 Pneumatic Actuated Valves
Hover to enlarge the image

VZBM-A-3/4in-RP-25-F-3L-B2-PA20 - 8070253 Pneumatic Actuated Valves

Order Code:
MPN:

Product Description

Ball Valve Actuator Unit Vzbm-A-3/4"-Rp-25-F-3L-B2-Pa20 Brass, with Double-Acting Actuator Dfpd 3/2-Way, Nominal Width 3/4", Pn25, Thread En 10226-1. Design Structure= (* 3-Way Ball Valve, * Swivel Drive) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp3/4, Festo

Specifications
Thread Type
BSPP
Material
Brass
Product Type
Pneumatic Actuated Valves
Working Pressure
5.5 to 8 bar
Seal Material
HNitrile/PTFE
Thread Gender
Female
Nominal Bore
20mm
Function
3/2 Way
Temperature Range
20°C to +130°C
Flow Rate
45100lpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome