VZBA-11/4in-GGG-63-32L-F0405-V4V4T-PP60-R - 1914790 Pneumatic Actuated Valves

VZBA-11/4in-GGG-63-32L-F0405-V4V4T-PP60-R - 1914790 Pneumatic Actuated Valves

Order Code: ZT5381544SCopy

£849.99 Inc VAT (20%)


Description

Ball Valve Actuator Unit Vzba-11/4"-Ggg-63-32L-F0405-V4V4T-Pp60-R Stainless Steel, with Double-Acting Actuator Daps 3/2-Way, Nominal Width 11/4", Pn63, Thread En 10226-1. Design Structure= (* 3-Way Ball Valve, * L Hole) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp1 1/4, Festo

Specifications for VZBA-11/4in-GGG-63-32L-F0405-V4V4T-PP60-R - 1914790 Pneumatic Actuated Valves
  • Material
    Stainless Steel
  • Thread Type
    BSPP
  • Product Type
    Pneumatic Actuated Valve

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome