1/4in NPT Relief Valve 10 PSI - 1776K-0-10
Hover to enlarge the image

1/4in NPT Relief Valve 10 PSI - 1776K-0-10

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£42.990%
5 - 9£40.845%
10 +£38.6910%

Product Description

1/4" NPT Male, Type 1776, Pressure Relief, Safety Valve, 30 Cubic Feet per Minute, Brass, Working Temperature 0┬░C to +180┬░C, Set Pressure 10 PSI, FT Pro

Specifications
Material
Brass
Thread Type
NPT
Flow Rate
30ft³/min
Working Temperature
0°C to +180°C
Maximum Pressure
10bar
Thread Gender
Male


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome