1/4in NPT Relief Valve 25 PSI - 1776K-0-25
Hover to enlarge the image

1/4in NPT Relief Valve 25 PSI - 1776K-0-25

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£64.990%
5 +£61.745%

Product Description

1/4" NPT Male, Type 1776, Pressure Relief, Safety Valve, 56 Cubic Feet per Minute, Brass, Working Temperature 0┬░C to +180┬░C, Set Pressure 25 PSI, FT Pro

Specifications
Thread Type
NPT
Material
Brass
Type
Safety Valve
Working Temperature
0°C to +180°C
Flow Rate
56ft³/min
Maximum Pressure
25bar
Thread Gender
Male


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome