3/8in BSP Fluid Level Gauge W/o Thermometer Centres 100mm - SEE29100

Order Code: ZT5437208S

£339.99 Inc VAT (20%)


Description

3/8" BSP Parallel Male, Liquid Level Gauge, EasyFit, Centres 100mm, Sight Tube Material Polycarbonate, Fitting Material Brass, Maximum Working Temperature +60°C, Maximum Working Pressure 14 bar Subject to Centre Distance, Seetru

Specifications for 3/8in BSP Fluid Level Gauge W/o Thermometer Centres 100mm - SEE29100
  • Product Type
    Hydraulic
  • Material
    Brass