3/8in BSP Fluid Level Gauge W/o Thermometer Centres 250mm - SEE29250

Order Code: ZT5437258S

£339.99 Inc VAT (20%)


Description

3/8" BSP Parallel Male, Liquid Level Gauge, EasyFit, Centres 250mm, Sight Tube Material Polycarbonate, Fitting Material Brass, Maximum Working Temperature +60°C, Maximum Working Pressure 14 bar Subject to Centre Distance, Seetru

Specifications for 3/8in BSP Fluid Level Gauge W/o Thermometer Centres 250mm - SEE29250
  • Material
    Brass
  • Product Type
    Hydraulic